Thomas & Betts TYD3X5NPW6

Item #: 1409835

Cat #: TYD3X5NPW6

UPC: 786210092591

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD3X5NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD3X5NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 3 Inches x 5 Inches, White PVC

Also known as: 786210092591, TYD3X5NPW6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in