MILW 6176-20 14" CHOP SAW

Item #: 140984

Cat #: 6176-20

UPC: 045242042371

to view pricing and more.
Documents & Guides
MILW 6176-20 14" CHOP SAWMilwaukee; Cut-off Machine; Voltage Rating: 120 Vac/vdc; Amperage Rating: 15 Amp; Horse Power: 3.2 Hp; Speed: 3900 Rpm; Blade Diameter: 14 In; Cutting Capacity:5 In O.d. Pipe, 3-5/8 In X 8 In Rectangular Stock, 5 In X 5 In Square Tubing; Blade Size: 3/32 In Thickness; Arbor Size: 1 In

Overview

MILW 6176-20 14" CHOP SAWMilwaukee; Cut-off Machine; Voltage Rating: 120 Vac/vdc; Amperage Rating: 15 Amp; Horse Power: 3.2 Hp; Speed: 3900 Rpm; Blade Diameter: 14 In; Cutting Capacity:5 In O.d. Pipe, 3-5/8 In X 8 In Rectangular Stock, 5 In X 5 In Square Tubing; Blade Size: 3/32 In Thickness; Arbor Size: 1 In
Also known as: 045242042371, 6176-20

Specifications

No Specifications Available