Thomas & Betts TYD4X5NPG6

Item #: 1409848

Cat #: TYD4X5NPG6

UPC: 786210092249

to view pricing and more.
Documents & Guides
THB TYD4X5NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X5NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Gray PVC

Also known as: 786210092249, TYD4X5NPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in