
Tamper Resistant Duplex Receptacle, 15A, Brown
Item #: 1409981
Cat #: CAR-15-DDTR-BR
UPC: 027557778978
to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Brown
Overview
Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Brown
Claro, Gloss, Dual tamper resistant receptacle, 15A/125V in brown
Also known as: 027557778978, CAR-15-DDTR-BR
Specifications
| Type: | Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming |
| Color: | Brown |
| Mounting: | Surface |
| Amps: | 15 |
| Gangs: | 1 |
| Volts AC: | 125 |
| Type: | Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming |
| Mounting: | Surface |
| Gangs: | 1 |
| Color: | Brown |
| Amps: | 15 |
| Volts AC: | 125 |