4" 18W CFL REMODEL AIR-TITE IC HOUSING

Item #: 1410080

Cat #: H471RICAT

UPC: 080083516643

to view pricing and more.
4" 18W CFL REMODEL AIR-TITE IC HOUSING

Overview

4" 18W CFL REMODEL AIR-TITE IC HOUSING
Also known as: 080083516643, H471RICAT

Specifications

Wattage: 18
Type: Housing
Volts AC: 120
Diameter: 4 in
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Light Technology: Fluorescent
Type: Housing
Diameter: 4 in