This product has been discontinued.

Evr-Green® e40 Charging Station, 40A, 9.6kW output
Item #: 1410082
Cat #: EVP40-B51
UPC: 078477886120
Sign In or Register to view pricing and more.
Documents & Guides
Evr-Green® e40 Charging Station, 40A, 9.6kW output, 25’ charging cable & Pedestal Mounting Pole and Base (Includes (1) EVPED-002 & (1) EVR40-B2C
Overview
Evr-Green® e40 Charging Station, 40A, 9.6kW output, 25’ charging cable & Pedestal Mounting Pole and Base (Includes (1) EVPED-002 & (1) EVR40-B2C
Electric Vehicle Charging Stations from Leviton enable fast-charging of any SAE J1772™ Compatible Electric Vehicle. The intuitive user interface and automatic features make the charging process extremely simple. Compatible with all EVSE Standards and Recommended Practices, including SAE J1772, NEC 625, UL2231 and UL 2594.
Also known as: 078477886120, EVP40-B51
Specifications
| Length: | 25 ft |
| Amps: | 40 |
| Length: | 25 ft |
| Amps: | 40 |