Incandescent Lamp, 60W, 120V, B11, Clear, Candelabra

Item #: 141009

Cat #: 0409400

UPC: 030721040948

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, B11, Clear, Base: Candelabra Screw, Lumens: 615

Overview

Incandescent Lamp, 60 Watt, 120 Volt, B11, Clear, Base: Candelabra Screw, Lumens: 615
Also known as: 030721040948, 0409400

Specifications

Color Temperature: 2650 (Warm White)
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Lumens: 615
Light Technology: Incandescent
Color Temperature: 2650 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Lumens: 615
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent