Breaker, Molded Case, 175A, 600VAC, 18-65kAIC, 250VDC, 20kAIC, 3P

Item #: 1410127

Cat #: JGL36175LV

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 175 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, EverLink Lug, with Control Wire Terminals

Overview

Breaker, Molded Case, 175 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, EverLink Lug, with Control Wire Terminals
Also known as: JGL36175LV

Specifications

Poles: 3
Amps: 175
Volts AC: 600
Interrupt Rating AC: 20 kA
Poles: 3
Volts AC: 600
Amps: 175
Interrupt Rating AC: 20 kA