12' Fish Stix Kit with Bullet Nose

Item #: 141015

Cat #: 56100

UPC: 092644561009

to view pricing and more.
Documents & Guides
12' Fish Rod Kit with Bullet Nose, 'J' Hook Attachments, Diameter: 1/4", Weight: 1.2 lbs, Total Length: 12' - (4) 3' Sections, Material: Fiberglass

Overview

12' Fish Rod Kit with Bullet Nose, 'J' Hook Attachments, Diameter: 1/4", Weight: 1.2 lbs, Total Length: 12' - (4) 3' Sections, Material: Fiberglass
Also known as: 092644561009, 56100

Specifications

Diameter: 1/4 in
Material: Fiberglass
Length: 12 ft
Standards: California Proposition 65
Diameter: 1/4 in
Length: 12 ft
Material: Fiberglass
Standards: California Proposition 65