Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 4.5"–5" OD

Item #: 1410158

Cat #: LPC678

UPC: 782856431411

to view pricing and more.
Documents & Guides
CAD LPC678 OFFSET POINT/CABLE

Overview

CAD LPC678 OFFSET POINT/CABLE

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856431411, LPC678

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Material: Copper
Height: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 1.250 in
Finish: Tinned