Safety Contactor, 55A, Line Side, 24VDC (Elec. Coil), 3NO, 2NO 2NC, Bifurcated Contact

Item #: 1410269

Cat #: 100S-C55EJ22BC

UPC: 887172759420

to view pricing and more.
Documents & Guides
Safety Contactor, 55 Amp, 24 Volt AC/DC Electronic Coil, 3 Normally Open Power Poles, 2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor, 55 Amp, 24 Volt AC/DC Electronic Coil, 3 Normally Open Power Poles, 2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Bifurcated Contact

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 887172759420, 100S-C55EJ22BC

Specifications

Volts DC Control: 24
Amps: 55
Type: IEC, Safety Contactor
Poles: 7
Volts DC Control: 24
Type: IEC, Safety Contactor
Amps: 55
Poles: 7