Krypton Ultra Grip Flashlight

Item #: 141039

Cat #: R250WB-S

UPC: 039800054586

Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, Ultra Grip, Bulb Type: Krypton, Body Color: Red & Black, Light Color: White, Length: 8.425", Diameter: 2.925", Weight: 5.3 oz, Light Output: 16.5 Lumens, Run Time: 15 Hours, Power Requirements: (2) D Batteries, Includes: Lanyard

Overview

Flashlight, Ultra Grip, Bulb Type: Krypton, Body Color: Red & Black, Light Color: White, Length: 8.425", Diameter: 2.925", Weight: 5.3 oz, Light Output: 16.5 Lumens, Run Time: 15 Hours, Power Requirements: (2) D Batteries, Includes: Lanyard
Also known as: 039800054586, R250WB-S

Specifications

Type: Krypton, Flashlight
Lumens: 16.500
Type: Krypton, Flashlight
Lumens: 16.500