HFD 2P 600VAC RATED LOAD TERMS ONLY

Item #: 1410395

Cat #: HFD2200

UPC: 786679015322

to view pricing and more.
Series C, F-frame molded case circuit breaker, 200A, Two-pole, Thermal magnetic trip

Overview

Series C, F-frame molded case circuit breaker, 200A, Two-pole, Thermal magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679015322, HFD2200

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 2
Interrupt Rating AC: 65 kA