PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 1410581

Cat #: 9001K2L38LYYH13

UPC: 785901028154

to view pricing and more.
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901028154, 9001K2L38LYYH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65