PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM SLIPFITTER BRONZ

Item #: 1410745

Cat #: PIPXL70SF/D10

UPC: 019813561318

to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM SLIPFITTER BRONZE

Overview

PIP XL FLOODLIGHT 70W COOL LED 120-277V DIM SLIPFITTER BRONZE
Also known as: 019813561318, PIPXL70SF/D10

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 10601
Wattage: 70
Mounting: Slipfitter
Light Technology: LED
Lumens: 10601
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes