Die Cast Torpedo Level W/ 360 Degree Locking Vial

Item #: 1410826

Cat #: 48-22-5210

UPC: 045242484973

to view pricing and more.
Documents & Guides
10" Die Cast Torpedo Level With 360 Degree Locking Vial

Overview

10" Die Cast Torpedo Level With 360 Degree Locking Vial

The Milwaukee 10 in. die cast torpedo level features SHARPSITE™ magnified vial technology for an accurate, clear reading from any position. The 360 adjustable vial allows the user to set or identify any angle, and locking feature ensures all day accuracy when the level is taken in and out of pockets and pouches. Amplified rare earth magnets attach to metal materials delivering 2X holding power over leading competitors. The heavy duty die cast aluminum frame and drop prevention loop ensures lifetime durability & jobsite safety.

Also known as: 045242484973, 48-22-5210

Features & Benefits

  • SHARPSITE™ vial technology - best readability. most durable. accurate to 029° (0.0005 in./in., 0.5 mm/m)
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Rotating vial allows users to set and identity any angle
  • Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
  • Heavy duty die cast construction ensures maximum durability when dropped
  • Lanyard hole for drop prevention tie off

Specifications

Type: Torpedo Level
Material: Plastic
Type: Torpedo Level
Material: Plastic