This product may not be available in all locations.

Operator, Flex Cable, 4', G Frame, Painted Metal Handle, Bail Mechanism, NEMA Style
Item #: 1410890
Cat #: 140G-G-FMXB04
UPC: 191326653732
to view pricing and more.
Documents & Guides
Operator, Flex Cable, 4 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Overview
Operator, Flex Cable, 4 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FMXB04 from Rockwell Automation® is a molded case circuit breaker.
Also known as: 191326653732, 140G-G-FMXB04
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Length: | 4 ft |
| Mounting: | Enclosure |
| Type: | Breaker, Flex Shaft Operator |
| Size: | G Frame |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Enclosure |
| Size: | G Frame |
| Length: | 4 ft |
| Type: | Breaker, Flex Shaft Operator |
| Standards: | Build America Buy America Compliant |