Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 28m

Item #: 1411276

Cat #: 2090-CSBM1DE-14AA28

UPC: 887172869600

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 28 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 28 meter
Also known as: 887172869600, 2090-CSBM1DE-14AA28

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 28 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 28 m