This product has been discontinued.

LED Flat Panel
Item #: 1411354
Cat #: CPANL-2X4-40/50/60LM-40K-M2
UPC: 191848338230
to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 4', 120-277V, Switchable Lumens: 4000, 5000, 6000, Wattage: 32, 42, 52, Color Temperature: 4000K, CRI: >80
Overview
LED Flat Panel, 2' x 4', 120-277V, Switchable Lumens: 4000, 5000, 6000, Wattage: 32, 42, 52, Color Temperature: 4000K, CRI: >80
The standard CPANL™ is a lowprofile, low-glare, uniform source ambient light solution. It’s ideal for a broad range of applications including offices, schools, hospitality and commercial applications. Check the DLC® qualified products list for the latest listings.
Also known as: 191848338230, CPANL-2X4-40/50/60LM-40K-M2
Features & Benefits
- Long-life LEDs, coupled with a high-efficiency driver, provide superior illumination for extended service life.
- 70% LED lumen maintenance at 60,000 hours (L70/60,000). 0-10V dimming driver, dims to 10% and contains non-isolated dimming leads.
- CSA certified to meet US and Canadian standards.
- Damp location listed.
Specifications
| Wattage: | 42, 52, 32 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000, 4000, 6000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 42, 52, 32 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |