TRADEMASTER WALL PLATE 1G 1 TOGGLE RED

Item #: 141136

Cat #: TP1-RED

UPC: 785007274059

to view pricing and more.
Trademaster Wall Plate 1gang 1toggle

Overview

Trademaster Wall Plate 1gang 1toggle
Also known as: 785007274059, TP1-RED

Specifications

Type: Toggle Switch, Wallplate
Color: Red
Mounting: Device
Size: Standard
Gangs: 1
Material: Nylon
Type: Toggle Switch, Wallplate
Mounting: Device
Gangs: 1
Color: Red
Size: Standard
Material: Nylon