
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Vertical Mount, Aluminum, Gray
Item #: 1411715
Cat #: 30985
UPC: 095327309851
to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Vertical Mount, Aluminum Die Cast, Gray, Includes Duplex, GFCI, Toggle, and (7) Round Openings: 1-1/8 Inch, 1-1/4 Inch, 1-3/8 Inch, 1-9/16 Inch, 1-5/8 Inch, 1-11/16 Inch, and 2-1/8 Inch
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Vertical Mount, Aluminum Die Cast, Gray, Includes Duplex, GFCI, Toggle, and (7) Round Openings: 1-1/8 Inch, 1-1/4 Inch, 1-3/8 Inch, 1-9/16 Inch, 1-5/8 Inch, 1-11/16 Inch, and 2-1/8 Inch
Mulberry's Weatherproof In-Use Cover protects receptacles, switches and plugs in dry, damp or wet locations while they are in use.
Also known as: 095327309851, 30985
Specifications
| Depth: | 3 1/2 in |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Depth: | 3 1/2 in |
| Color: | Gray |
| Material: | Aluminum Die Cast |
| Mounting: | Vertical |
| Gangs: | 1 |