This product has been discontinued.

2'x2' LED Flat Panel, 35K, 2PK
Item #: 1411970
Cat #: C-TR-B-FP22-40L-35K-WH-2
UPC: 849665025320
to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 40W, 120-277V, 4000 Lumens, 3500K, 0-10V Dimming, Pack of 2
Overview
2 Ft. x 2 Ft. LED Flat Panel, 40W, 120-277V, 4000 Lumens, 3500K, 0-10V Dimming, Pack of 2
Also known as: 849665025320, C-TR-B-FP22-40L-35K-WH-2
Specifications
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Lumens: | 4000 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Lumens: | 4000 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 40 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |