Series C NEMA L-frame Frame Unit Only

Item #: 1412065

Cat #: CLD3600F

UPC: 786679561669

to view pricing and more.
Series C NEMA L-frame Frame Unit Only, Type Cld, Cable In/cable Out, 3-pole, 600amp, 600 Vac, 250 Vdc

Overview

Series C NEMA L-frame Frame Unit Only, Type Cld, Cable In/cable Out, 3-pole, 600amp, 600 Vac, 250 Vdc
Also known as: 786679561669, CLD3600F

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600