Flex Vinyl Bathroom Vent Kit, 4" x 8'

Item #: 141207

Cat #: 207W

UPC: 039899802075

to view pricing and more.
Documents & Guides
No Documents Available
Flex Vinyl Bathroom Vent Kit, Diameter: 4 inch, Length: 8 foot

Overview

Flex Vinyl Bathroom Vent Kit, Diameter: 4 inch, Length: 8 foot
Also known as: 039899802075, 207W

Specifications

Color: White
Diameter: 4 in
Width: 8 ft
Color: White
Width: 8 ft
Diameter: 4 in