ABB AF38301113 AF38 3P 1NO1NC

Item #: 1412137

Cat #: AF38-30-11-13

UPC: 471523111632

to view pricing and more.
Documents & Guides
ABB AF38301113 AF38 3P 1NO1NC

Overview

ABB AF38301113 AF38 3P 1NO1NC
Also known as: 471523111632, AF38-30-11-13

Specifications

Mounting: Panel, DIN Rail
Volts AC: 690
Poles: 3
Amps: 50
Family / Style: AF
Volts AC Control Range: 100 - 250
Mounting: Panel, DIN Rail
Poles: 3
Family / Style: AF
Volts AC: 690
Amps: 50
Volts AC Control Range: 100 - 250