ETN M22-WRLK3-G M22 Modular Selecto

Item #: 1412252

Cat #: M22-WRLK3-G

UPC: 786685281773

to view pricing and more.

Overview

ETN M22-WRLK3-G M22 Modular S
Also known as: 786685281773, M22-WRLK3-G

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Selector Switch