TB TYP27MX CABLE TIE 60LB 13IN UV B

Item #: 141232

Cat #: TYP27MX

UPC: 786210825328

to view pricing and more.
Documents & Guides
THB TYP27MX CABLE TIE 60LB 13

Overview

THB TYP27MX CABLE TIE 60LB 13
Also known as: 786210825328, TYP27MX

Specifications

Diameter: 3.500 in
Color: Black
Width: 0.270 in
Material: Polypropylene
Weight Capacity: 60 lbs
Length: 13.200 in
Diameter: 3.500 in
Width: 0.270 in
Weight Capacity: 60 lbs
Color: Black
Material: Polypropylene
Length: 13.200 in