Female Disconnect, right angle, nylon fu

Item #: 1412427

Cat #: DNFR18250FIB-KD

UPC: 074983789528

Sign In or Register to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5
Also known as: 074983789528, DNFR18250FIB-KD

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass