MNTG CRADLE 1.75X.75IN BLACK NY SCR

Item #: 141268

Cat #: TC5356

UPC: 786210806402

to view pricing and more.
Documents & Guides
Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, #10 Screw

Overview

Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, #10 Screw
Also known as: 786210806402, TC5356

Specifications

Color: Black
Mounting: # 10 Screw
Color: Black
Mounting: # 10 Screw