Wireless Switch, 3/6A, Digital, Maestro, Almond

Item #: 141276

Cat #: MRF2-8ANS-120-AL

UPC: 027557631204

Sign In or Register to view pricing and more.
Maestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: Almond.

Overview

Maestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: Almond.
Also known as: 027557631204, MRF2-8ANS-120-AL

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120
Family / Style: Maestro
Amps: 3, 8
Color: Almond
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Family / Style: Maestro
Color: Almond
Volts AC: 120
Amps: 3, 8
Light Technology: Halogen