Drive, Pre-Engineered FastTrac, 65A, 480VAC, 50HP ND, 40HP HD

Item #: 1412842

Cat #: 24F11RD065JA3NNNNN-ND-B0-C1-F0-IN-L 1-MN-P3-PS1-RS-S51

UPC:

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, Pre-Engineered FastTrac, 65 Amp, 480 Volt AC, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Frame 4, IP24/NEMA 3R, AC/DC Input with Pre-Charge, 24F11RD065JA3NNNNN-ND-B0-C1-F0-IN-L1-MN-P3-PS1-RS-S51

Overview

Drive, PowerFlex 753, Pre-Engineered FastTrac, 65 Amp, 480 Volt AC, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Frame 4, IP24/NEMA 3R, AC/DC Input with Pre-Charge, 24F11RD065JA3NNNNN-ND-B0-C1-F0-IN-L1-MN-P3-PS1-RS-S51
Also known as: 24F11RD065JA3NNNNN-ND-B0-C1-F0-IN-L 1-MN-P3-PS1-RS-S51

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Amps: 65
Size: 4
Type: Drive, FastTrac
IP/NEMA Rating: IP24, NEMA 3R
Phase: 3
Horsepower: 40, 50
Size: 4
IP/NEMA Rating: IP24, NEMA 3R
Volts AC: 480
Amps: 65
Type: Drive, FastTrac