60W Dimmer & Driver, Switchex, 120VAC, LED

Item #: 1412887
Cat #: DI-12V-SE-60W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver/Dimmer Switch Combo, 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Includes Glossy White/Glossy Light Almond/Glossy Dark Brown Faceplates, Trim Plates Not Included

Overview

LED Driver/Dimmer Switch Combo, 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Includes Glossy White/Glossy Light Almond/Glossy Dark Brown Faceplates, Trim Plates Not Included
LED driver and dimmer switch combined in a single gang box. Simplify your installation and save labor costs.
Also known as: DI-12V-SE-60W

Specifications

Color: Brown, Light Almond, White
Volts AC: 120
Type: Driver
Wattage: 60
Light Technology: LED
Dimmable: Yes
Color: Brown, Light Almond, White
Type: Driver
Light Technology: LED
Volts AC: 120
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)