Breaker, DIN Rail Mount, 20A, 1P, 277VAC, SU200M, 14kAIC, K Curve

Item #: 1412972

Cat #: SUP201M-K20

UPC: 016779056834

Sign In or Register to view pricing and more.
Breaker, DIN Rail Mount, 20 Amp, 1-Pole, 277 Volt AC, SU200M, 14kAIC, K Curve

Overview

Breaker, DIN Rail Mount, 20 Amp, 1-Pole, 277 Volt AC, SU200M, 14kAIC, K Curve

The miniature circuit breaker SU 200 M is ABB’s solution for UL 489 branch circuit protection up to 480 Y/277 V AC and 96 V DC. This circuit breaker is an all-round device for AC and DC applications for universal use in North American and global markets due to its approvals acc. to the international standards UL, CSA and IEC. Moreover, SU 200 M is fully compatible with System pro M compact® UL 489 accessories.

Also known as: 016779056834, SUP201M-K20

Specifications

Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Breaker
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Type: Breaker
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 14 kA