20/20 Unshielded, Gray, 300V, PVC Jacket

Item #: 1413362

Cat #: AL5060/20C

UPC:

to view pricing and more.
Documents & Guides
20 AWG, 20 Conductor, Unshielded, Gray, 300V, PVC Jacket

Overview

20 AWG, 20 Conductor, Unshielded, Gray, 300V, PVC Jacket
Also known as: AL5060/20C

Specifications

Conductors: 20
Volts AC: 300
Jacket: PVC
Color: Gray
Gauge: 20 AWG
Conductors: 20
Jacket: PVC
Gauge: 20 AWG
Volts AC: 300
Color: Gray