54W LED HID 5000K 100-277V EX39

Item #: 1413666
Cat #: S39394
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
54W LED HID 5000K 100-277V EX39

Overview

54W LED HID 5000K 100-277V EX39
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: S39394

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7700
Wattage: 54
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 54
Volts AC: 100 - 277
Dimmable: No
Lumens: 7700
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)