Tamper Resistant Receptacle, 15A, 125V, Sienna

Item #: 141376

Cat #: SCRS-15-TR-SI

UPC: 027557618328

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Sienna, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Sienna, Designer Style, Satin Wall Plate Finish, 60 Hz

Claro, Satin, Tamper-resistant receptacle, 125V/15A in sienna

Also known as: 027557618328, SCRS-15-TR-SI

Specifications

Mounting: Insert
Type: GFCI Receptacles, Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Sienna
Mounting: Insert
Amps: 15
Color: Sienna
Type: GFCI Receptacles, Tamper-Resistant
Volts AC: 125