Cable Tie, Nylon, Standard, Natural Color, 11.1" Long, 100/PK

Item #: 141399

Cat #: CT50300C

UPC: 781810332566

to view pricing and more.
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11.1" Long, .18" Wide, 50 Pound Tensile Strength, 3" Max Bundle Diameter, Order in Multiples of 100

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11.1" Long, .18" Wide, 50 Pound Tensile Strength, 3" Max Bundle Diameter, Order in Multiples of 100
Also known as: 781810332566, CT50300C

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Natural
Material: Nylon