Compression Lug, 1000 MCM, Aluminum

Item #: 1414106

Cat #: BLUA-100D2

UPC: 785037237536

to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 1000 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: 1.153". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 1000 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: 1.153". Dual Rated for Aluminum or Copper Conductors.

Penn-Union aluminum compression lug is engineered for high-capacity, dependable power connections in demanding electrical applications. Designed for 1000 MCM conductors, this long barrel, 2-hole lug provides secure termination, strong conductivity, and added connection stability. Dual-rated for use with aluminum or copper conductors, it is ideal for heavy-duty installations requiring reliable performance.

Also known as: 785037237536, BLUA-100D2

Specifications

Color: Brown
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 1000