Safety Contactor, IEC, 100S, 265A, 100-250VAC/100-250VDC Electronic Coil, PLC Interface

Item #: 1414322

Cat #: 100S-E265ED12C

UPC: 889508537535

to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 265 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz / 100 - 250 Volt DC Electronic Coil w/ PLC Interface, No. Standard Contacts & 1 Normally Open. 2 Normally Closed, Lower Power Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Safety Contactor, IEC, 100S, 265 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz / 100 - 250 Volt DC Electronic Coil w/ PLC Interface, No. Standard Contacts & 1 Normally Open. 2 Normally Closed, Lower Power Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-E265ED12C is a 100S-E safety contactor.

Also known as: 889508537535, 100S-E265ED12C

Specifications

Poles: 4
Amps: 265
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Family / Style: 100-E
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 4
Type: Safety Contactor
Family / Style: 100-E
Special Program: Rockwell Automation Preferred Product
Amps: 265
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250