Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Item #: 1414578

Cat #: BKLGE500

UPC: 786689030995

to view pricing and more.
Documents & Guides
Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Overview

Eaton Pow-R-Stock Series Main Circuit Breaker Kit
Also known as: 786689030995, BKLGE500

Specifications

Length: 6 in
Width: 4 in
Height: 3 in
Length: 6 in
Height: 3 in
Width: 4 in