TB TY25M-8 CABLE TIE 50LB 7IN GRAY

Item #: 141488

Cat #: TY25M-8

UPC: 786210844916

to view pricing and more.
Documents & Guides
THB TY25M-8 CABLE TIE 50LB 7I

Overview

THB TY25M-8 CABLE TIE 50LB 7I
Also known as: 786210844916, TY25M-8

Specifications

Width: 0.190 in
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Gray
Material: Nylon