Flat Sealing Plate

Item #: 14150

Cat #: F22LSGQR

UPC: 783510199609

Sign In or Register to view pricing and more.
Wireway, Seal Plate, Qr, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/zinc

Overview

Wireway, Seal Plate, Qr, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/zinc

Lay-in Hinged Cover Quick-Release Flat Sealing Plate was exclusively designed for quick and easy access to the wireway interior without using a tool.

Also known as: 783510199609, F22LSGQR

Features & Benefits

  • Lay-in Hinged Cover Quick-Release Flat Sealing Plate was exclusively designed for quick and easy access to the wireway interior without using a tool

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54
Material: Steel
Height: 2 1/2 in
Color: Gray