AC Drive, with Embedded I/O, Open Type, 248A, 200HP/ND, 150HP/HD, 480VAC, 3PH, Frame 6

Item #: 1415127

Cat #: 20F14ND248JN0NNNNN

UPC: 191326513050

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3 Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3 Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 191326513050, 20F14ND248JN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 248
Horsepower: 150, 200
Size: Frame 6
Phase: 3
Amps: 248
Size: Frame 6
Volts AC: 480
Horsepower: 150, 200