SpectraCool Slim Fit Indoor Air Conditioner (Indoor)

Item #: 1415144

Cat #: S162026G050

UPC: 783510281717

to view pricing and more.
Nominal BTU/Hr: 3400, Nominal Watts: 1000, Max Current (A): 34, Fahrenheit Min: 50, Voltage: 100 - 120 VAC, Fahrenheit Max: 131, Height: 37.4", Width: 15.7", Depth: 10.2" (Indoor Model)

Overview

Nominal BTU/Hr: 3400, Nominal Watts: 1000, Max Current (A): 34, Fahrenheit Min: 50, Voltage: 100 - 120 VAC, Fahrenheit Max: 131, Height: 37.4", Width: 15.7", Depth: 10.2" (Indoor Model)

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281717, S162026G050

Specifications

Color: Light Gray
Wattage: 2000
Material: Steel
Height: 8.750 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 11.600 in
BTU: 6800
Color: Light Gray
Material: Steel
Width: 15.700 in
IP/NEMA Rating: NEMA 12
BTU: 6800
Wattage: 2000
Height: 8.750 in
Finish: Powder Coated
Depth: 11.600 in