REXEL logo

Combo Wallplate, 2-Gang, Toggle/Decora, Steel, Ivory, Jumbo

Item #: 141518
Cat #: 84865
UPC: 095327848657
Sign In or Register to view pricing and more.
2-Gang Wall Plate, Toggle/Decora, Steel, Ivory, Jumbo

Product Overview

2-Gang Wall Plate, Toggle/Decora, Steel, Ivory, Jumbo
Also known as: 095327848657, 84865

Documents

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Jumbo
Gangs: 2
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Color: Ivory
Size: Jumbo
Mounting: Device
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)