ABB S202MUC-K30 MCB S200MUC 2P K 30

Item #: 1415487

Cat #: S202MUC-K30

UPC: 013614433263

to view pricing and more.
Documents & Guides
ABB S202MUCK30 MCB S200MUC 2P

Overview

ABB S202MUCK30 MCB S200MUC 2P
Also known as: 013614433263, S202MUC-K30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve K
Interrupt Rating DC: 10 kA