REXEL logo

Flexible Coupling, 3/4" x 24" Long, Explosion-Proof

Item #: 14156
Cat #: EXGJH-224
UPC: 781381317900
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit
Also known as: 781381317900, EXGJH-224

Specifications

Diameter: 3/4 in
Material: Bronze, Stainless Steel, Brass
Length: 24 in
Diameter: 3/4 in
Length: 24 in
Material: Bronze, Stainless Steel, Brass

Customer Reviews

No reviews for this product
(0)