Industrial Cord Reel, 20A Twistlock, 250V, 45' Cable, White Reel

Item #: 1415884
Cat #: HBLI45123TL20
UPC: 783585669199
Sign In or Register to view pricing and more.
Documents & Guides
inREACH Industrial Cord Reel with 20 Amp Twistlock Cord End, 20A, 250V, 45 Foot 12/3 SJO Cable, White Reel

Overview

inREACH Industrial Cord Reel with 20 Amp Twistlock Cord End, 20A, 250V, 45 Foot 12/3 SJO Cable, White Reel
Also known as: 783585669199, HBLI45123TL20

Specifications

Amps: 20
Type: Cord Reel
Volts AC: 250
Color: White, Yellow
Amps: 20
Volts AC: 250
Type: Cord Reel
Color: White, Yellow

Customer Reviews

No reviews for this product
(0)