SGL RCPT, IG, 20A 125V, 5-20R, OR

Item #: 141614
Cat #: IG5361
UPC: 783585876856
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Orange, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Orange, Single Pack
Also known as: 783585876856, IG5361

Specifications

Mounting: Screw
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Mounting: Screw
Amps: 20
Type: Single Receptacle
Color: Orange
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)