Grounding Busbar, w/Insulators and Brackets, NN, 12" x 6" x 0.25"

Item #: 141621

Cat #: EGBA14612NN

UPC: 782856477594

to view pricing and more.
Documents & Guides
GRD BAR ASSY 1/4INX6INX12IN C11000 CU NO HOLES

Overview

GRD BAR ASSY 1/4INX6INX12IN C11000 CU NO HOLES

Common earthing point for multiple electrical panels and devices.

Also known as: 782856477594, EGBA14612NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 6 in
Product Thickness: 0.250 in
Length: 12 in
Width: 6 in
Material: Copper
Product Thickness: 0.250 in